KEMPER

KEMPER Temperature sensor series KP628-0G Pt1000 bronze measuring range 0 - 100 °C DN40 1.3/4" BSPP

  • ERIKS:13487134
Image 1
Bronze regulating- or commisioning valve with threaded connection in PN25.

Area of application
  • Heating and cooling systems.
  • Industrial applications.
  • Installation technique.
Details
  • Adjustable Kv values.
  • With measuring nipples.
  • Oventrop Hydrocontrol VTR.
  • Pressure difference and capacity can be measured by a measurement computer.
  • Only fig. 2612 has a fill/drain connection.
Save to list

€342.00/ pieceexcl. VAT

€413.82incl. VAT

Estimated delivery date - 30/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
KEMPER
Series
628 0G
Type
KP628-0G
Model
Temperature sensor
Measuring element
Pt1000
Accuracy class
Class A IEC 60751
Measuring range
from 0 to 100 °C
Process connection
External thread
Size process connection
1.3/4" BSPP(G)
Process connection material
Bronze