

€22.53/ pieceexcl. VAT
€27.26incl. VAT
Estimated delivery date - 26/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | KEMPER |
Series | 476 22 |
Type | 3332KF |
Model | Pressfitting |
Suitable for | Regulating valve |
Material | Bronze |
Nominal inner diameter | 1" |
Nominal inner diameter 2 | 22 mm |
Connection | Internal thread (BSPP) |
Connection 2 | Mapress |
Sealing | EPDM |