KEMPER

KEMPER System coupling Series: 476 20 Type: 3332KE Stainless steel/EPDM Internal thread (BSPP)/Mapress 1.3/4"-42 mm

  • ERIKS:13486966
Image 1
Save to list

€120.70/ pieceexcl. VAT

€146.05incl. VAT

Estimated delivery date - 30/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
KEMPER
Series
476 20
Type
3332KE
Model
Pressfitting
Suitable for
Regulating valve
Material
Stainless steel
Nominal inner diameter
1.3/4"
Nominal inner diameter 2
42 mm
Connection
Internal thread (BSPP)
Connection 2
Mapress
Sealing
EPDM