

€57.72/ pieceexcl. VAT
€69.84incl. VAT
Estimated delivery date - 30/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | KEMPER |
Series | 476 20 |
Type | 3332KE |
Model | Pressfitting |
Suitable for | Regulating valve |
Material | Stainless steel |
Nominal inner diameter | 1" |
Nominal inner diameter 2 | 22 mm |
Connection | Internal thread (BSPP) |
Connection 2 | Mapress |
Sealing | EPDM |