KEMPER

KEMPER System coupling Series: 476 08 Type: 3332KC Bronze/EPDM PN16 Internal thread (BSPP)/External thread (BSPP) 3/4"-1/2"

  • ERIKS:13282718
Image 1
Save to list

€37.06/ pieceexcl. VAT

€44.84incl. VAT

Estimated delivery date - 27/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
KEMPER
Series
476 08
Type
3332KC
Model
Threaded nipple
Suitable for
Regulating valve
Material
Bronze
Nominal inner diameter
3/4"
Nominal inner diameter 2
1/2"
Connection
Internal thread (BSPP)
Connection 2
External thread (BSPP)
Pressure rating
PN16
Sealing
EPDM