

€124.95/ pieceexcl. VAT
€151.19incl. VAT
Estimated delivery date - 27/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | KEMPER |
Series | 476 08 |
Type | 3332KC |
Model | Threaded nipple |
Suitable for | Regulating valve |
Material | Bronze |
Nominal inner diameter | 1.3/4" |
Nominal inner diameter 2 | 1.1/2" |
Connection | Internal thread (BSPP) |
Connection 2 | External thread (BSPP) |
Pressure rating | PN16 |
Sealing | EPDM |