




€226.53/ pieceexcl. VAT
€274.10incl. VAT
Estimated delivery date - 30/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | KEMPER |
Series | 151 06 |
Type | 2402KB |
Housing material | Bronze |
Material quality | CuSn5Zn5Pb2 |
Nominal inner diameter | 3/4" (20) |
Connection | External thread (BSPP) |
Pressure rating | PN16 |
Type of control gear | Static |
Application | CH water and tapwater |
Kvs value | 6.28 m³/h |
With measuring nipples | Yes |
Sealing | PTFE |
Material bonnet | CC491K |
Maximum medium temperature (continuous) | 100 °C |
KIWA | Yes |
With thermometer | Yes |
With position indicator | Yes |