




€215.90/ pieceexcl. VAT
€261.24incl. VAT
Estimated delivery date - 02/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | KEMPER |
Series | 143 00 |
Type | 2420K |
Housing material | Bronze |
Material quality | CuSn5Zn5Pb2 |
Nominal inner diameter | 3/4" (20) |
Connection | Internal thread (BSPP) |
Pressure rating | PN16 |
Type of control gear | Dynamic |
Thermostatic | Yes |
Adjustment range | from 50 to 65 °C |
Control range | from 320 to 1940 l/h |
Application | Tap water |
Kvs value | 1.94 m³/h |
Kv value | from 0.32 to 1.94 m³/h |
With measuring nipples | Yes |
Maximum medium temperature (continuous) | 90 °C |
KIWA | Yes |
With position indicator | Yes |