




€243.10/ pieceexcl. VAT
€294.15incl. VAT
Estimated delivery date - 30/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | KEMPER |
Series | 710 0G |
Type | KP710 |
Connection | External thread (BSPP) |
Nominal inner diameter | 1.1/4" (32) |
Kvs value | 5.9 m³/h |
Pressure rating | PN16 |
Reduced pressure range | from 1.5 to 5.5 bar |
Maximum inlet pressure | 16 bar |
Medium temperature | from 0 to 30 °C |
Housing material | Bronze |
Material quality | CC491K |
With pressure gauge | Yes |