KEMPER

KEMPER Pressure reducing valve Type KP710-0G bronze reduced pressure range 1.5 - 5.5 bar PN16 1.1/4" BSPP

  • ERIKS:12160375
Image 1
Image 2
Image 1
Image 2
Save to list

€359.13/ pieceexcl. VAT

€434.55incl. VAT

Estimated delivery date - 30/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
KEMPER
Series
710 0G
Type
KP710
Connection
External thread (BSPP)
Nominal inner diameter
1.1/2" (40)
Kvs value
12.25 m³/h
Pressure rating
PN16
Reduced pressure range
from 1.5 to 5.5 bar
Maximum inlet pressure
16 bar
Medium temperature
from 0 to 30 °C
Housing material
Bronze
Material quality
CC491K
With pressure gauge
Yes