KEMPER

KEMPER Plug valve Series: KP686 05 Bronze/Bronze/EPDM Straight DVGW Electric operated 230V AC Deactivated when closed Orifice: 22.5mm PN16 External thread 1" BSPP(G)

  • ERIKS:13402063
Image 1
Image 2
Image 1
Image 2
Save to list

€880.50/ pieceexcl. VAT

€1,065.41incl. VAT

Estimated delivery date - 03/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
KEMPER
Series
KP686 05
Construction type
Straight
Housing material
Bronze
Material quality
CC499K
Connection
External thread
Nominal inner diameter
DN20
Orifice
22.5 mm
Connection size
1" BSPP(G)
Pressure rating
PN16
Face to Face norm
Manufacturer standard
Face to Face length
73 mm
Operation
Electric operated
Supply voltage
230V AC
Deactivated when closed
Yes
Full bore
Yes
Sealing
EPDM
Material plug
Bronze
Maximum medium temperature (continuous)
75 °C
DVGW
Yes
DN
DN20
A1
1"
D1
22.5 mm
H1
110 mm
H2
25 mm
L1
73 mm
L2
150.3 mm
SW1
10 mm
T1
81 mm
Weight
1.58 kg