




€863.50/ pieceexcl. VAT
€1,044.84incl. VAT
Estimated delivery date - 03/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | KEMPER |
Series | KP686 01 |
Construction type | Straight |
Housing material | Bronze |
Material quality | CC499K |
Connection | External thread |
Nominal inner diameter | DN15 |
Orifice | 18 mm |
Connection size | 3/4" BSPP(G) |
Pressure rating | PN16 |
Face to Face norm | Manufacturer standard |
Face to Face length | 73 mm |
Operation | Electric operated |
Supply voltage | 24V DC |
Deactivated when closed | Yes |
Full bore | Yes |
Sealing | EPDM |
Material plug | Bronze |
Maximum medium temperature (continuous) | 75 °C |
DVGW | Yes |
DN | DN15 |
A1 | 3/4" |
D1 | 18 mm |
H1 | 110 mm |
H2 | 25 mm |
L1 | 73 mm |
L2 | 150.3 mm |
SW1 | 10 mm |
T1 | 81 mm |
Weight | 1.99 kg |