KEMPER

KEMPER Plug valve Series: KP686 01 Bronze/Bronze/EPDM Straight DVGW Electric operated 24V DC Deactivated when closed Orifice: 35mm PN16 External thread 1.1/2" BSPP(G)

  • ERIKS:13402069
Image 1
Image 2
Image 1
Image 2
Save to list

€969.50/ pieceexcl. VAT

€1,173.10incl. VAT

Estimated delivery date - 03/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
KEMPER
Series
KP686 01
Construction type
Straight
Housing material
Bronze
Material quality
CC499K
Connection
External thread
Nominal inner diameter
DN32
Orifice
35 mm
Connection size
1.1/2" BSPP(G)
Pressure rating
PN16
Face to Face norm
Manufacturer standard
Face to Face length
93 mm
Operation
Electric operated
Supply voltage
24V DC
Deactivated when closed
Yes
Full bore
Yes
Sealing
EPDM
Material plug
Bronze
Maximum medium temperature (continuous)
75 °C
DVGW
Yes
DN
DN32
A1
1.1/2"
D1
35 mm
H1
115.5 mm
H2
31 mm
L1
93 mm
L2
150.3 mm
SW1
10 mm
T1
81 mm
Weight
2.19 kg