




€659.50/ pieceexcl. VAT
€798.00incl. VAT
Estimated delivery date - 03/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | KEMPER |
Series | KP686 00 |
Construction type | Straight |
Housing material | Bronze |
Material quality | CC499K |
Connection | External thread |
Nominal inner diameter | DN25 |
Orifice | 29 mm |
Connection size | 1.1/4" BSPP(G) |
Pressure rating | PN16 |
Face to Face norm | Manufacturer standard |
Face to Face length | 88 mm |
Operation | Electric operated |
Supply voltage | 24V AC/DC |
Deactivated when closed | No |
Full bore | Yes |
Sealing | EPDM |
Material plug | Bronze |
Maximum medium temperature (continuous) | 75 °C |
DVGW | Yes |
DN | DN25 |
A1 | 1.1/4" |
D1 | 29 mm |
H1 | 112.5 mm |
H2 | 28 mm |
L1 | 88 mm |
L2 | 89 mm |
SW1 | 4 mm |
T1 | 72 mm |
Weight | 1.57 kg |