KEMPER

KEMPER Plug valve Series: KP686 00 Bronze/Bronze/EPDM Straight DVGW Electric operated 24V AC/DC Orifice: 18mm PN16 External thread 3/4" BSPP(G)

  • ERIKS:13402072
Image 1
Image 2
Image 1
Image 2
Save to list

€592.50/ pieceexcl. VAT

€716.93incl. VAT

Estimated delivery date - 03/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
KEMPER
Series
KP686 00
Construction type
Straight
Housing material
Bronze
Material quality
CC499K
Connection
External thread
Nominal inner diameter
DN15
Orifice
18 mm
Connection size
3/4" BSPP(G)
Pressure rating
PN16
Face to Face norm
Manufacturer standard
Face to Face length
73 mm
Operation
Electric operated
Supply voltage
24V AC/DC
Deactivated when closed
No
Full bore
Yes
Sealing
EPDM
Material plug
Bronze
Maximum medium temperature (continuous)
75 °C
DVGW
Yes
DN
DN15
A1
3/4"
D1
18 mm
H1
110 mm
H2
25 mm
L1
73 mm
L2
89 mm
SW1
4 mm
T1
72 mm
Weight
1.42 kg