




€219.73/ pieceexcl. VAT
€265.87incl. VAT
Estimated delivery date - 30/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | KEMPER |
Series | 193 02 |
Type | 2403 |
Construction type | Free-flow |
Housing material | Bronze |
Material quality | CC499K |
Nominal inner diameter | 1" (25) |
Connection | Internal thread (BSPP) |
Pressure rating | PN16 |
Face to Face length | 90 mm |
Operation | Hand wheel |
Actuation | Pressure below the valve |
Type of disc | Loose valve |
Type of bonnet | Screwed |
With back-flow preventer | No |
Sealing | EPDM |
Primary spindle seal material | EPDM |
Material bonnet | Bronze |
Maximum medium temperature (continuous) | 100 °C |