KEMPER

KEMPER Globe valve Series: 191 02 Type: 2417KB Bronze/EPDM Fixed disc Free-flow KIWA PN16 Internal thread (BSPP) 1.1/2" (40)

  • ERIKS:13288400
Image 1
Image 2
Image 1
Image 2
Save to list

€196.78/ pieceexcl. VAT

€238.10incl. VAT

Estimated delivery date - 30/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
KEMPER
Series
191 02
Type
2417KB
Construction type
Free-flow
Housing material
Bronze
Material quality
CC499K
Nominal inner diameter
1.1/2" (40)
Connection
Internal thread (BSPP)
Pressure rating
PN16
Face to Face length
120 mm
Operation
Hand wheel
Type of disc
Fixed disc
With back-flow preventer
No
Sealing
EPDM
KIWA
Yes