KEMPER

KEMPER Globe valve Series: 190 02 Type: 2409KB Bronze/EPDM Fixed disc Free-flow KIWA PN16 Internal thread (BSPP) 3/4" (20)

  • ERIKS:12954122
Image 1
Image 2
Image 1
Image 2
Save to list

€142.38/ pieceexcl. VAT

€172.28incl. VAT

16 In stock - Estimated delivery date 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
KEMPER
Series
190 02
Type
2409KB
Construction type
Free-flow
Housing material
Bronze
Material quality
CC499K
Nominal inner diameter
3/4" (20)
Connection
Internal thread (BSPP)
Pressure rating
PN16
Operation
Hand wheel
Type of disc
Fixed disc
Type of bonnet
Screwed
Sealing
EPDM
KIWA
Yes