KEMPER

KEMPER Globe valve Series: 173 2G Type: 2408KB Bronze/EPDM Fixed disc Free-flow KIWA PN16 External thread (BSPP) 3" (80)

  • ERIKS:13427487
Image 1
Image 2
Image 1
Image 2
Save to list

€2,121.60/ pieceexcl. VAT

€2,567.14incl. VAT

Estimated delivery date - 30/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
KEMPER
Series
173 2G
Type
2408KB
Construction type
Free-flow
Housing material
Bronze
Material quality
CC499K
Nominal inner diameter
3" (80)
Connection
External thread (BSPP)
Pressure rating
PN16
Operation
Hand wheel
Type of disc
Fixed disc
Sealing
EPDM
Material bonnet
Bronze
KIWA
Yes