KEMPER

KEMPER Globe valve Series: 173 2G Type: 2408KB Bronze/EPDM Fixed disc Free-flow KIWA PN16 External thread (BSPP) 3/4" (20)

  • ERIKS:13427482
Image 1
Image 2
Image 1
Image 2
Save to list

€169.58/ pieceexcl. VAT

€205.19incl. VAT

1 In stock - Estimated delivery date 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
KEMPER
Series
173 2G
Type
2408KB
Construction type
Free-flow
Housing material
Bronze
Material quality
CC499K
Nominal inner diameter
3/4" (20)
Connection
External thread (BSPP)
Pressure rating
PN16
Operation
Hand wheel
Type of disc
Fixed disc
Sealing
EPDM
Material bonnet
Bronze
KIWA
Yes