




€651.95/ pieceexcl. VAT
€788.86incl. VAT
Estimated delivery date - 30/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | KEMPER |
Series | 173 2G |
Type | 2408KB |
Construction type | Free-flow |
Housing material | Bronze |
Material quality | CC499K |
Nominal inner diameter | 2.3/8" (60) |
Connection | External thread (BSPP) |
Pressure rating | PN16 |
Operation | Hand wheel |
Type of disc | Fixed disc |
Sealing | EPDM |
Material bonnet | Bronze |
KIWA | Yes |