KEMPER

KEMPER Globe valve Series: 135 02 Type: 24002 Bronze/EPDM Fixed disc Free-flow KIWA PN16 Flange DN50

  • ERIKS:13427431
Image 1
Image 2
Image 1
Image 2
Save to list

€1,408.45/ pieceexcl. VAT

€1,704.22incl. VAT

Estimated delivery date - 30/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
KEMPER
Series
135 02
Type
24002
Construction type
Free-flow
Housing material
Bronze
Material quality
CC499K
Nominal inner diameter
DN50
Connection
Flange
Pressure rating
PN16
Face to Face length
230 mm
Operation
Hand wheel
Type of disc
Fixed disc
Type of bonnet
Screwed
With back-flow preventer
No
Sealing
EPDM
Material bonnet
Bronze
Maximum medium temperature (continuous)
110 °C
KIWA
Yes
With drain
Yes