




€1,875.95/ pieceexcl. VAT
€2,269.90incl. VAT
Estimated delivery date - 30/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | KEMPER |
Series | 135 01 |
Type | 24001 |
Construction type | Free-flow |
Housing material | Bronze |
Material quality | CC499K |
Nominal inner diameter | DN80 |
Connection | Flange |
Pressure rating | PN16 |
Face to Face length | 310 mm |
Operation | Hand wheel |
Type of disc | Fixed disc |
Type of bonnet | Screwed |
With back-flow preventer | No |
Sealing | EPDM |
Material bonnet | Bronze |
Maximum medium temperature (continuous) | 110 °C |
KIWA | Yes |