KEMPER

KEMPER Globe valve Series: 135 01 Type: 24001 Bronze/EPDM Fixed disc Free-flow KIWA PN16 Flange DN25

  • ERIKS:13427472
Image 1
Image 2
Image 1
Image 2
Save to list

€820.68/ pieceexcl. VAT

€993.02incl. VAT

Estimated delivery date - 30/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
KEMPER
Series
135 01
Type
24001
Construction type
Free-flow
Housing material
Bronze
Material quality
CC499K
Nominal inner diameter
DN25
Connection
Flange
Pressure rating
PN16
Face to Face length
160 mm
Operation
Hand wheel
Type of disc
Fixed disc
Type of bonnet
Screwed
With back-flow preventer
No
Sealing
EPDM
Material bonnet
Bronze
Maximum medium temperature (continuous)
110 °C
KIWA
Yes