




€455.18/ pieceexcl. VAT
€550.77incl. VAT
Estimated delivery date - 30/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | KEMPER |
Series | 073 1G |
Type | KP073 |
Construction type | Free-flow |
Housing material | Stainless steel |
Nominal inner diameter | DN25 |
Connection | External thread (BSPP) |
Pressure rating | PN16 |
Operation | Hand wheel |
Actuation | Pressure below the valve |
Type of disc | Fixed disc |
Type of bonnet | Screwed |
With back-flow preventer | No |
Sealing | EPDM |
Primary spindle seal material | EPDM |
Maximum medium temperature (continuous) | 110 °C |
KIWA | Yes |
With drain | Yes |