




€715.70/ pieceexcl. VAT
€866.00incl. VAT
Estimated delivery date - 02/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | KEMPER |
Series | 138 4G |
Type | KP138-4G |
Model | Flow and temperature sensor |
Measuring element | Pt1000 |
Accuracy class | Class B IEC 60751 |
Measuring range | from 0 to 100 °C |
Range flow measurement | from 5 to 80 l/min |
Output signal | Frequency-block signal |
Process connection | External thread |
Size process connection | 1.1/4" BSPP(G) |
Process connection material | Bronze |
Electrical connection | M12x1 |
Level of protection (IP value) | IP65 |