

€247.78/ pieceexcl. VAT
€299.81incl. VAT
Estimated delivery date - 30/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | KEMPER |
Series | 187 00 |
Type | 2414D |
Norm | EN (DIN) |
Execution | Sample tap valve |
Construction type | Right-angled |
Housing material | Bronze |
Nominal inner diameter | 3/8" (10) |
Connection | External thread (BSPP) |
Pressure rating | PN16 |
Operation | Knob |