KEMPER

KEMPER Backflow preventer Series: 367 01 Type: 144FK-3 Bronze/Rubber/plastic KIWA PN10 External thread (BSPP) 2" (50)

  • ERIKS:13414395
Image 1
Save to list

€1,646.45/ pieceexcl. VAT

€1,992.20incl. VAT

Estimated delivery date - 30/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
KEMPER
Series
367 01
Type
144FK-3
Norm
EN (DIN)
Housing material
Bronze
Material quality
CuSn5Zn5Pb2
Nominal inner diameter
2" (50)
Connection
External thread (BSPP)
Pressure rating
PN10
Protection class
BA
Equipped with pipe valve
Yes
Sealing
Rubber/plastic
KIWA
Yes