




€487.05/ pieceexcl. VAT
€589.33incl. VAT
Estimated delivery date - 30/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | KEMPER |
Series | 367 01 |
Type | 144FK-2 |
Norm | EN (DIN) |
Housing material | Bronze |
Material quality | CuSn5Zn5Pb2 |
Nominal inner diameter | 1" (25) |
Connection | External thread (BSPP) |
Pressure rating | PN10 |
Protection class | BA |
Equipped with pipe valve | Yes |
Sealing | Rubber/plastic |
KIWA | Yes |