KEMPER

KEMPER Backflow preventer Series: 362 2G Type: 137K Bronze/Rubber/plastic Disc With spring KIWA PN10 External thread (BSPP) 1" (20mm)

  • ERIKS:11815321
Image 1
Image 2
Image 1
Image 2
Save to list

€259.25/ pieceexcl. VAT

€313.69incl. VAT

3 In stock - Estimated delivery date 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
KEMPER
Series
362 2G
Type
137K
Norm
EN (DIN)
Housing material
Bronze
Material quality
CuSn5Zn5Pb2
Nominal inner diameter
1" (20mm)
Connection
External thread (BSPP)
Pressure rating
PN10
Face to Face length
80 mm
Valve shape
Flap
Protection class
CA
Equipped with pipe valve
No
With balance weight
No
With spring
Yes
Sealing
Rubber/plastic
Maximum medium temperature (continuous)
60 °C
Maximum pressure difference at 20 °C
10
KIWA
Yes