KEMPER

KEMPER Backflow preventer Series: 360 0G Type: 144KBU Bronze/Rubber/plastic Disc With spring KIWA PN10 External thread (BSPP) 1.1/4" (25mm)

  • ERIKS:13223863
Image 1
Save to list

€1,126.25/ pieceexcl. VAT

€1,362.76incl. VAT

Estimated delivery date - 21/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
KEMPER
Series
360 0G
Type
144KBU
Norm
EN (DIN)
Housing material
Bronze
Material quality
CuSn5Zn5Pb2
Nominal inner diameter
1.1/4" (25mm)
Connection
External thread (BSPP)
Pressure rating
PN10
Valve shape
Flap
Protection class
BA
With balance weight
No
With spring
Yes
Sealing
Rubber/plastic
Maximum medium temperature (continuous)
60 °C
Maximum pressure difference at 20 °C
10
KIWA
Yes