

€938.40/ pieceexcl. VAT
€1,135.46incl. VAT
6 In stock - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | KEMPER |
Series | 360 0G |
Type | 144KBU |
Norm | EN (DIN) |
Housing material | Bronze |
Material quality | CuSn5Zn5Pb2 |
Nominal inner diameter | 1" (20mm) |
Connection | External thread (BSPP) |
Pressure rating | PN10 |
Valve shape | Flap |
Protection class | BA |
With balance weight | No |
With spring | Yes |
Sealing | Rubber/plastic |
Maximum medium temperature (continuous) | 60 °C |
Maximum pressure difference at 20 °C | 10 |
KIWA | Yes |