

€182.75/ pieceexcl. VAT
€221.13incl. VAT
3 In stock - Estimated delivery date 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | KEMPER |
Series | 145 2G |
Type | 2425KB |
Norm | EN (DIN) |
Construction type | Free-flow |
Housing material | Bronze |
Material quality | CC491K |
Nominal inner diameter | 1" (20mm) |
Connection | External thread (BSPP) |
Pressure rating | PN10 |
Face to Face length | 97 mm |
Protection class | EA |
Sealing | EPDM |
Maximum medium temperature (continuous) | 65 °C |
KIWA | Yes |