

€3.89/ pairexcl. VAT
€4.71incl. VAT
30 In stock - Estimated delivery date 09/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | KCL |
Series | PolyTRIX® |
Type | BN 914 |
Series | PolyTRIX® |
Type | BN 914 |
Type | Cut protection |
Glove size | 10 |
Material | Cotton/PA |
Colour | Blue / Yellow |
Coating Colour | Yellow |