KCL

KCL Glove KarboTECT L 954 size 10

  • ERIKS:14151168
  • Manufacturer:4008198795407
Image 1
Knitted heavy para-aramid, carbon, wool seamless liner. Leather cuff.
Product Technology: Knitted
Gauge: 7
Glove/liner color
Yellow/reddish-brown/black
Length: 380-400
In conformity with European standards
Sizes: 7,9,10
EN 407 - Heat and/or Fire
Behaviour and/or fire: 4
Resistance to contact heat: 2
Resistance to convective heat: 4
Resistance to radiant heat: 2
Abrasion resistance: 1
Cutting resistance (Coupe test): 3
Tear resistance: 4
Puncture resistance: 0
Resistance to small metal splashes
Resistance to molten metal splashes
EN 388 - Mechanical Hazards Abrasion Resistance
Save to list

€53.26/ pairexcl. VAT

€64.44incl. VAT

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
KCL