KCL

KCL Glove Dermatril P 743 size 6 (50)

  • ERIKS:13425279
  • Manufacturer:4008198774365
Image 1
Dermatril P 743 is a 28 cm long disposable glove according to EN374 with a thickness of 0.2 mm. The chemical as well as the mechanical resistance is higher compared to Dermatril 740. Therefore, this glove can be used for a longer period and offers protection against a larger chemical spectrum. Dermatril P 743 glove is approved for food handling and processing according to EU 1935/2004.

Feature
AQL < 0.65 free from natural latex resistant against a multitude of cytostatic drugs virus-resistant according to ASTM 1671:2007 suitable for food handling according to EU 1935/2004 good discharge capacity small package (10 pieces) available dispenser box available for hygienic removal of individual gloves This glove fulfills the requirements of EN 455. This glove is a medical product according to guideline 93/42/EWG.
Benefit
disposable protective glove very good sensitivity extremely comfortable increased tear resistance roughened fingertips for improved grip good chemical resistance snug fit

Chemical protection : EN374:2003 JKL
Mechanical protection : EN388:2003
Save to list

€37.78/ per boxexcl. VAT

€45.71incl. VAT

17 In stock - Estimated delivery date 09/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
KCL