




€25.43/ per boxexcl. VAT
€30.77incl. VAT
Sold per: 10Min. order: 10
56 In stock - Estimated delivery date 06/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | KCL |
Series | Dermatril® |
Type | 740 |
Material | Nitrile |
Glove size | 09 |
Sterile | No |
Powdered | No |
Length | 25 cm |
Packaging | Box with 100 pieces |
Thickness | 0.11 mm |
Colour | Blue |