

€5.31/ pairexcl. VAT
€6.43incl. VAT
Sold per: 10Min. order: 10
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | KCL |
Series | Camapren® |
Type | 726 |
Series | Camapren® |
Type | 726 |
Type | Chemical protection |
Glove size | 11 |
Material | CR/latex |
Liner Material | Flock lined |
Colour | Black |
Liner Colour | Black |
Coating Colour | Black |
Thickness | 0.65 mm |
Cuff Style | Safety cuff |