




€25.00/ per boxexcl. VAT
€30.25incl. VAT
Sold per: 10Min. order: 10
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | KCL |
Series | Dermatril® |
Type | 741 |
Material | Nitrile |
Glove size | 09 |
Sterile | No |
Powdered | No |
Length | 27 cm |
Packaging | Box with 100 pieces |
Thickness | 0.11 mm |
Colour | Blue |