KCL

KCL Cut resistant glove Waredex Work® 550 size 7

  • ERIKS:13786452
Image 1
Save to list
Log in to view priceLog in

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
KCL
Series
Waredex Work®
Type
550
Series
Waredex Work®
Type
550
Type
Cut protection
Glove size
07
Material
HPPE/PA/PU
Colour
Beige / Grey
Coating Colour
Grey