




€13.70/ pairexcl. VAT
€16.58incl. VAT
Sold per: 10Min. order: 10
Estimated delivery date - 24/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | KCL |
Series | Camapur® Cut |
Type | 618+ |
Series | Camapur® Cut |
Type | 618+ |
Type | Cut protection |
Glove size | 11 |
Material | HPPE/PU |
Colour | White |
Norm | EN 388 4342 |