

€258.95/ pairexcl. VAT
€313.33incl. VAT
Estimated delivery date - 02/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | KCL |
Series | Vitoject® |
Type | 890 |
Series | Vitoject® |
Type | 890 |
Type | Chemical protection |
Glove size | 10 |
Material | Viton® |
Colour | Black |
Coating Colour | Black |
Thickness | 0.7 mm |
Length | 350 mm |
Powdered | Yes |