

Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | KCL |
Series | Lapren® |
Type | 706 |
Series | Lapren® |
Type | 706 |
Type | Chemical protection |
Glove size | 8 |
Material | CR/latex |
Liner Material | Cotton flock |
Colour | Green |
Liner Colour | White |
Coating Colour | Green |
Thickness | 0.6 mm |
Length | 300 mm |
Cuff Style | Safety cuff |