

€3.22/ pairexcl. VAT
€3.90incl. VAT
Sold per: 10Min. order: 10
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | KCL |
Series | Lapren® |
Type | 706 |
Series | Lapren® |
Type | 706 |
Type | Chemical protection |
Glove size | 10 |
Material | CR/latex |
Liner Material | Cotton flock |
Colour | Green |
Liner Colour | White |
Coating Colour | Green |
Thickness | 0.6 mm |
Length | 300 mm |
Cuff Style | Safety cuff |