

€5.89/ pairexcl. VAT
€7.13incl. VAT
Sold per: 10Min. order: 10
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | KCL |
Series | Camatril® |
Type | 730 |
Series | Camatril® |
Type | 730 |
Type | Chemical protection |
Glove size | 8 |
Material | Nitrile |
Liner Material | Flock lined |
Colour | Green |
Coating Colour | Green |
Thickness | 0.4 mm |
Length | 300 mm |