

€4.37/ pairexcl. VAT
€5.29incl. VAT
Sold per: 10Min. order: 10
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | KCL |
Series | Camapren® |
Type | 722 |
Series | Camapren® |
Type | 722 |
Type | Chemical protection |
Glove size | 8 |
Material | CR/latex |
Liner Material | Flock lined |
Colour | Red |
Liner Colour | Red |
Coating Colour | Red |
Thickness | 0.6 mm |
Length | 300 mm |
Cuff Style | Safety cuff |