KCL

KCL Chemical protection glove Camapren® 720 size 10

  • ERIKS:23572451
  • Manufacturer:4008198772002
Image 1
Made of polychloroprene and natural latex, a proven material that provides the perfect balance of chemical and mechanical resistance More durable alternative to natural latex. Anatomical design helps reduce operator fatigue, while good flexibility and a distinct palm profile ensure excellent sensitivity and a sure grip. Cotton flock lining provides comfort.

Chemical protection : EN374:2003 AKL
Mechanical protection : EN338:2003 1111
Save to list

€7.56/ pairexcl. VAT

€9.15incl. VAT

Sold per: 10Min. order: 10

Estimated delivery date - 19/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€7.56

-

12+

€5.82

23.00%

120+

€5.44

28.00%

240+

€5.25

30.50%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
KCL
Series
Camapren®
Type
720