

€46.43/ pairexcl. VAT
€56.18incl. VAT
Sold per: 25Min. order: 25
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | KCL |
Series | Butoject® |
Type | 898 |
Series | Butoject® |
Type | 898 |
Type | Chemical protection |
Glove size | 11 |
Material | IIR |
Colour | Black |
Coating Colour | Black |
Thickness | 0.7 mm |
Length | 350 mm |
Powdered | Yes |