KÄRCHER

KÄRCHER Vacuum cleaner VC 5 premium yellow

  • ERIKS:13381635
  • Manufacturer:4054278184364
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
The exceptional VC 5 by Kärcher proves that a vacuum cleaner does not have to be large to be powerful. Despite its small size, the compact vacuum cleaner dazzles with its unique cleaning performance that effortlessly puts it on a par with large canister devices. Thanks to its patented triple-telescopic system, the device can be reduced to half its size. Simply press a button and push together – the vacuum cleaner is one of the most compact in the world and can be stored in even the smallest household. The strong performance of the VC 5 is thanks to its switchable Kärcher dry floor nozzle with flexible joint. The nozzle was developed specially for this device and has low power consumption, using its particularly compact design and special air channel to produce maximum power. Furthermore, the energy label confirms the optimum cleaning results of the VC 5 on all hard floors and carpets. A further highlight is the bagless filter system with integrated filter cleaning, which saves on expensive replacement filter bags. The filter box can be removed easily, ensuring rapid filter emptying. The VC 5 is a little powerhouse with extremely high performance.
Save to list

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
KÄRCHER
Power consumption
500 W
Connection voltage
240 V
Weight
3.21 kg
Basic colour
Yellow
Indication, full
No
Connection for electric vacuum brush
No
Telescopic tube
Yes