KÄRCHER

KÄRCHER Vacuum cleaner Industy Robust type IVR 35/20-2 Pf Me

  • ERIKS:12694350
  • Manufacturer:4054278030050
Image 1
Save to list

€4,365.00/ pieceexcl. VAT

€5,281.65incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
KÄRCHER
Power consumption
2000 W
Connection voltage
240 V
Container volume
35 l
Weight
58 kg
Maximum underpressure
220 mbar
Air power
6000 l/min
Effective filter surface area
1.4 m²
Length connecting cord
7 m
Sound performance level
75 dB